Skip Content
LL NP BRASS BV,FNPTXMNPT,1-1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LL NP BRASS BV,FNPTXMNPT,1-1/4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM32J024
  • Mfr. Model # 32J024
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Handle Type Lever
  • Item Ball Valve
  • Temp. Range -4 Degrees to 248 Degrees F
  • Ball Material Low-Lead Brass
  • Body Material Low-Lead Nickel-Plated Brass
  • Body Style Inline
  • Pipe Size 1-1/4"
  • Stem Material Low-Lead Brass
  • Stem Type Blowout Proof
  • Standards ANSI B 1.20.1 compliant , NSF-UL-CSA-FM
  • Port Full
  • Seat Material PTFE
  • Compliance Certified For Use in Potable Water Applications
  • Max. Pressure 600 psi WOG
  • Connection Type FNPT x MNPT
  • Valve Structure 2-Piece
  • Max. Steam Pressure 150 psi WSP
  • Valve Basic Body Material Nickel, Low Lead Brass
  • Body Seal Material PTFE
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list