Skip Content
LL NP BRASS BALL VALVE,FNPT X MNPT, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LL NP BRASS BALL VALVE,FNPT X MNPT,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM32J026
  • Mfr. Model # 32J026
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.4 lbs

Technical Specs

  • Handle Type Lever
  • Temp. Range -4 Degrees to 248 Degrees F
  • Body Material Low-Lead Nickel-Plated Brass
  • Ball Material Low-Lead Brass
  • Item Ball Valve
  • Body Style Inline
  • Stem Material Low-Lead Brass
  • Pipe Size 2"
  • Stem Type Blowout Proof
  • Seat Material PTFE
  • Standards ANSI B 1.20.1 compliant, NSF-UL-CSA-FM
  • Max. Steam Pressure 150 psi WSP
  • Compliance Certified For Use in Potable Water Applications
  • Max. Pressure 600 psi WOG
  • Port Full
  • Connection Type FNPT x MNPT
  • Valve Structure 2-Piece
  • Valve Basic Body Material Nickel, Low Lead Brass
  • Body Seal Material PTFE
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list