Skip Content
LL NP BRASS BALL VALVE,FNPT X MNPT, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LL NP BRASS BALL VALVE,FNPT X MNPT,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM32J023
  • Mfr. Model # 32J023
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Item Ball Valve
  • Ball Material Low-Lead Brass
  • Temp. Range -4 Degrees to 248 Degrees F
  • Handle Type Lever
  • Body Style Inline
  • Seat Material PTFE
  • Pipe Size 1"
  • Stem Type Blowout Proof
  • Stem Material Low-Lead Brass
  • Body Material Low-Lead Nickel-Plated Brass
  • Standards ANSI B 1.20.1 compliant, NSF-UL-CSA-FM
  • Max. Pressure 600 psi WOG
  • Port Full
  • Connection Type FNPT x MNPT
  • Valve Structure 2-Piece
  • Compliance Certified For Use in Potable Water Applications
  • Max. Steam Pressure 150 psi WSP
  • Valve Basic Body Material Nickel, Low Lead Brass
  • Body Seal Material PTFE
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list