LL NP BRASS BALL VALVE,FNPT,1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LL NP BRASS BALL VALVE,FNPT,1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM32J003
  • Mfr. Model # 32J003
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Handle Type Lever
  • Temp. Range -4 Degrees to 248 Degrees F
  • Body Style Inline
  • Ball Material Low-Lead Brass
  • Body Material Low-Lead Nickel-Plated Brass
  • Item Ball Valve
  • Pipe Size 1/2"
  • Seat Material PTFE
  • Stem Material Low-Lead Brass
  • Stem Type Blowout Proof
  • Port Full
  • Standards ANSI B 1.20.1 compliant, NSF-UL-CSA-FM
  • Max. Pressure 600 psi WOG
  • Compliance Certified For Use in Potable Water Applications
  • Connection Type FNPT x FNPT
  • Max. Steam Pressure 150 psi WSP
  • Valve Structure 2-Piece
  • Valve Basic Body Material Nickel, Low Lead Brass
  • Ball Valve Product Group Manual
  • Body Seal Material PTFE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list