LL BRASS BALL VALVE,INLINE,SOLDER,3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LL BRASS BALL VALVE,INLINE,SOLDER,3

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM32J010
  • Mfr. Model # 32J010
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Body Material Low-Lead Brass
  • Item Ball Valve
  • Handle Type Lever
  • Ball Material Low-Lead Brass
  • Body Style Inline
  • Temp. Range -4 Degrees to 248 Degrees F
  • Seat Material PTFE
  • Pipe Size 3/4"
  • Standards ANSI B 1.20.1 compliant, NSF-UL-CSA-FM
  • Max. Pressure 600 psi WOG
  • Stem Material Low-Lead Brass
  • Stem Type Blowout Proof
  • Port Full
  • Compliance Certified For Use in Potable Water Applications
  • Connection Type Solder x Solder
  • Max. Steam Pressure 150 psi WSP
  • Valve Structure 2-Piece
  • Valve Basic Body Material Low Lead Brass
  • Body Seal Material PTFE
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list