Skip Content
LL BRASS BALL VALVE,INLINE,SOLDER,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LL BRASS BALL VALVE,INLINE,SOLDER,1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM32J011
  • Mfr. Model # 32J011
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Ball Valve
  • Handle Type Lever
  • Temp. Range -4 Degrees to 248 Degrees F
  • Ball Material Low-Lead Brass
  • Body Material Low-Lead Brass
  • Body Style Inline
  • Pipe Size 1"
  • Seat Material PTFE
  • Stem Material Low-Lead Brass
  • Standards ANSI B 1.20.1 compliant, NSF-UL-CSA-FM
  • Port Full
  • Stem Type Blowout Proof
  • Compliance Certified For Use in Potable Water Applications
  • Max. Pressure 600 psi WOG
  • Connection Type Solder x Solder
  • Max. Steam Pressure 150 psi WSP
  • Valve Structure 2-Piece
  • Valve Basic Body Material Low Lead Brass
  • Ball Valve Product Group Manual
  • Body Seal Material PTFE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list