Skip Content
LL BRASS BALL VALVE,INLINE,FNPT,3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LL BRASS BALL VALVE,INLINE,FNPT,3/4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM32H997
  • Mfr. Model # 32H997
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Handle Type Lever
  • Item Ball Valve
  • Temp. Range -4 Degrees to 248 Degrees F
  • Ball Material Low-Lead Brass
  • Body Material Low-Lead Brass
  • Body Style Inline
  • Stem Material Low-Lead Brass
  • Pipe Size 3/4"
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Port Full
  • Standards ANSI B 1.20.1 compliant, NSF-UL-CSA-FM
  • Max. Pressure 600 psi WOG
  • Compliance Certified For Use in Potable Water Applications
  • Connection Type FNPT x FNPT
  • Max. Steam Pressure 150 psi WSP
  • Valve Structure 2-Piece
  • Valve Basic Body Material Low Lead Brass
  • Body Seal Material PTFE
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list