Skip Content
LL BRASS BALL VALVE,INLINE,FNPT,1-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LL BRASS BALL VALVE,INLINE,FNPT,1-1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM32J001
  • Mfr. Model # 32J001
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.086 lbs

Technical Specs

  • Handle Type Lever
  • Temp. Range -4 Degrees to 248 Degrees F
  • Item Ball Valve
  • Ball Material Low-Lead Brass
  • Body Material Low-Lead Brass
  • Body Style Inline
  • Pipe Size 1-1/2"
  • Standards ANSI B 1.20.1 compliant, NSF-UL-CSA-FM
  • Stem Material Low-Lead Brass
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Port Full
  • Connection Type FNPT x FNPT
  • Max. Pressure 600 psi WOG
  • Compliance Certified For Use in Potable Water Applications
  • Valve Structure 2-Piece
  • Max. Steam Pressure 150 psi WSP
  • Valve Basic Body Material Low Lead Brass
  • Body Seal Material PTFE
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list