LL BRASS BALL VALVE,FNPT X MNPT,3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LL BRASS BALL VALVE,FNPT X MNPT,3/4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM32J016
  • Mfr. Model # 32J016
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Handle Type Lever
  • Ball Material Low-Lead Brass
  • Temp. Range -4 Degrees to 248 Degrees F
  • Item Ball Valve
  • Body Material Low-Lead Brass
  • Body Style Inline
  • Pipe Size 3/4"
  • Stem Material Low-Lead Brass
  • Seat Material PTFE
  • Standards ANSI B 1.20.1 compliant, NSF-UL-CSA-FM
  • Port Full
  • Stem Type Blowout Proof
  • Max. Pressure 600 psi WOG
  • Connection Type FNPT x MNPT
  • Compliance Certified For Use in Potable Water Applications
  • Max. Steam Pressure 150 psi WSP
  • Valve Structure 2-Piece
  • Valve Basic Body Material Low Lead Brass
  • Ball Valve Product Group Manual
  • Body Seal Material PTFE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list