Skip Content
LKNT MT C/TLK GRC ZP UNF9/16-18BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LKNT MT C/TLK GRC ZP UNF9/16-18BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB12950.056.0002
  • Mfr. Model # B12950.056.0002
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.52 lbs

Technical Specs

  • Item Lock Nut
  • Dia./Thread Size 9/16"
  • Material Grade Grade 8
  • Nut Style Top Lock
  • Basic Material Carbon Steel
  • System of Measurement Inch
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNF
  • Width Across Flats 7/8"
  • Nut Standards ASME B18.2.2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list