LKNT MT C/TLK GRC ZP UNF5/16-24BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LKNT MT C/TLK GRC ZP UNF5/16-24BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB12950.031.0002
  • Mfr. Model # B12950.031.0002
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.824 lbs

Technical Specs

  • Item Lock Nut
  • Dia./Thread Size 5/16"
  • System of Measurement Inch
  • Basic Material Carbon Steel
  • Material Grade Grade 8
  • Nut Style Top Lock
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNF (Fine)
  • Nut Standards ASME B18.2.2
  • Width Across Flats 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list