Skip Content
LKNT MT C/TLK GRC ZP UNF 3/4-16BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LKNT MT C/TLK GRC ZP UNF 3/4-16BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB12950.075.0002
  • Mfr. Model # B12950.075.0002
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.736 lbs

Technical Specs

  • Dia./Thread Size 3/4"
  • Item Lock Nut
  • Basic Material Carbon Steel
  • System of Measurement Inch
  • Fastener Finish Zinc Plated
  • Nut Style Top Lock
  • Material Grade Grade 8
  • Fastener Thread Direction Right Hand
  • Width Across Flats 1-1/8"
  • Fastener Thread Type UNF
  • Nut Standards ASME B18.2.2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list