LKNT MT C/TLK GRC ZP UNC 1/4-20BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LKNT MT C/TLK GRC ZP UNC 1/4-20BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB12910.025.0001
  • Mfr. Model # B12910.025.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.856 lbs

Technical Specs

  • Basic Material Carbon Steel
  • Item Lock Nut
  • System of Measurement Inch
  • Dia./Thread Size 1/4"-20
  • Material Grade Grade 8
  • Nut Style Top Lock
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Nut Standards ASME B18.2.2
  • Width Across Flats 7/16"
  • Fastener Thread Type UNC (Coarse)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list