Skip Content
LKG RCPT 20A 480V L8-20R BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LKG RCPT 20A 480V L8-20R BK

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL2340
  • Mfr. Model # HBL2340
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Black
  • Number of Poles 2
  • Item Single Receptacle
  • HP 5
  • Number of Wires 3
  • Phase 1
  • NEMA Configuration L8-20R
  • Amps 20
  • Voltage 480
  • Material Impact Modified PBT
  • Grade Industrial
  • Mounting Type Flush Mount
  • NEMA Rating 4, 4X, 12
  • Special Features Corrosion Resistant
  • Standards UL/CSA
  • IP Rating 20
  • Shrouded / Non-Shrouded Non-Shrouded
  • Wiring Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list