Skip Content
LKG PANEL RCPT 15A 250V L6-15R BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LKG PANEL RCPT 15A 250V L6-15R BK

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL4563
  • Mfr. Model # HBL4563
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Black
  • HP 2
  • Item Single Receptacle
  • Number of Poles 2
  • Number of Wires 3
  • Standards UL, CSA
  • Amps 15
  • NEMA Configuration L6-15R
  • Voltage 250
  • Material Nylon
  • Phase 1
  • Mounting Type Flush Mount
  • Grade Industrial
  • Wiring Style Standard
  • Shrouded / Non-Shrouded Non-Shrouded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list