Skip Content
LKG CONN 20A 125V L5-20R BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LKG CONN 20A 125V L5-20R BK

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL2313BK
  • Mfr. Model # HBL2313BK
  • UNSPSC # 39121403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • HP 1
  • Number of Poles 2
  • Item Connector
  • Cord Size 0.36 - 0.93"
  • Phase 1
  • Number of Wires 3
  • Standards UL & CSA
  • IP Rating 20
  • Boot Code B
  • Material Nylon
  • Wiring Style Standard
  • Antimicrobial No
  • Shrouded / Non-Shrouded Non-Shrouded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list