LIVEWIRE SILVER FRM GRY XTR+ AF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited. View Replacement
This product is no longer available online. View Replacement. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

LIVEWIRE SILVER FRM GRY XTR+ AF

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS2621XP
  • Mfr. Model # S2621XP
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2523
  • Shipping Weight 0.14 lbs

Technical Specs

  • Includes Adjustable Strap
  • Item Safety Glasses
  • Frame Colour Silver
  • Lens Coating Anti-Fog
  • Lens Colour Gray
  • Frame Material Polycarbonate
  • Series Livewire(TM)
  • Lens Material Polycarbonate
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
  • UV Protection 99.99%
  • Temple Style Bayonet
  • Gender Unisex
  • Temple Colour Silver
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Gray
  • Eyewear Size Universal
  • Foam Lined No
  • Primary Frame Color Silver
  • Photochromatic Lens No
  • Eyewear Frame Design Wraparound
  • Metal Detectable No
  • Polarized Lens No
  • X-Ray Detectable Yes
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list