LIVEWIRE BLK FRM SHD 3 XTR+ AF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIVEWIRE BLK FRM SHD 3 XTR+ AF

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS2607XP
  • Mfr. Model # S2607XP
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2523
  • Shipping Weight 0.14 lbs

Technical Specs

  • Includes Adjustable Strap
  • Item Safety Glasses
  • Frame Colour Matte Black
  • Lens Colour Shade 3.0
  • Lens Coating Anti-Fog
  • Series Livewire(TM)
  • Frame Material Polycarbonate
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
  • UV Protection 99.99%
  • Temple Style Bayonet
  • Lens Material Polycarbonate
  • Temple Colour Black
  • Gender Unisex
  • Primary Lens Color Green
  • Eyewear Size Universal
  • Eyewear Frame Style Full-Frame
  • Photochromatic Lens No
  • Primary Frame Color Black
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • X-Ray Detectable Yes
  • Metal Detectable No
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list