LIVEWIRE BLK FRM SCTLOWIR XTR+ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIVEWIRE BLK FRM SCTLOWIR XTR+

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS2609XP
  • Mfr. Model # S2609XP
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2523
  • Shipping Weight 0.13 lbs

Technical Specs

  • Includes Adjustable Strap
  • Item Safety Glasses
  • Frame Colour Matte Black
  • Lens Coating Anti-Fog
  • Series Livewire(TM)
  • Lens Colour SCT-Low IR
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • UV Protection 99.99%
  • Temple Style Bayonet
  • Temple Colour Black
  • Gender Unisex
  • Eyewear Size Universal
  • Primary Lens Color Gray
  • Eyewear Frame Style Full-Frame
  • Photochromatic Lens No
  • Foam Lined No
  • Primary Frame Color Black
  • Eyewear Frame Design Wraparound
  • Metal Detectable No
  • Polarized Lens No
  • X-Ray Detectable Yes
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list