Skip Content
LIVEWIRE BLK FRM ESPRESSO HS LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIVEWIRE BLK FRM ESPRESSO HS LENS

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS2601HS
  • Mfr. Model # S2601HS
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Colour Black
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Colour Espresso
  • Series Livewire(TM)
  • Frame Material Polycarbonate
  • Standards ANSI-Z87.1-2010, CSA Z94.3
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Temple Style Curved
  • Temple Colour Black
  • Gender Unisex
  • Foam Lined Yes
  • Primary Lens Color Brown
  • Eyewear Frame Style Full-Frame
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Primary Frame Color Black
  • Includes Adjustable Strap
  • Metal Detectable No
  • Polarized Lens No
  • X-Ray Detectable Yes
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Eyewear Frame Design Wraparound

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list