LIVEWIRE BLK FRM CLR DUR HC/AF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIVEWIRE BLK FRM CLR DUR HC/AF

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS2600D
  • Mfr. Model # S2600D
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2523
  • Shipping Weight 0.14 lbs

Technical Specs

  • Frame Colour Matte Black
  • Includes Adjustable Strap
  • Item Safety Glasses
  • Lens Colour Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Series Livewire(TM)
  • Frame Material Polycarbonate
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
  • UV Protection 99.99%
  • Lens Material Polycarbonate
  • Temple Style Bayonet
  • Temple Colour Black
  • Gender Unisex
  • Eyewear Frame Style Full-Frame
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Foam Lined No
  • Primary Frame Color Black
  • Photochromatic Lens No
  • Eyewear Frame Design Wraparound
  • Metal Detectable No
  • X-Ray Detectable Yes
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list