LIVEWIRE BLK FRM AMBER XTR+ AF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIVEWIRE BLK FRM AMBER XTR+ AF

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS2602XP
  • Mfr. Model # S2602XP
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2523
  • Shipping Weight 0.13 lbs

Technical Specs

  • Includes Adjustable Strap
  • Item Safety Glasses
  • Frame Colour Matte Black
  • Lens Colour Amber
  • Lens Coating Anti-Fog
  • Frame Material Polycarbonate
  • Series Livewire(TM)
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
  • Temple Style Bayonet
  • Lens Material Polycarbonate
  • UV Protection 99.99%
  • Gender Unisex
  • Temple Colour Black
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Amber
  • Eyewear Size Universal
  • Foam Lined No
  • Primary Frame Color Black
  • Photochromatic Lens No
  • Eyewear Frame Design Wraparound
  • Metal Detectable No
  • X-Ray Detectable Yes
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list