Skip Content
LITHIUM ION BATTERY CHRGR 14.4V+18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LITHIUM ION BATTERY CHRGR 14.4V+18V

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDC18SD
  • Mfr. Model # DC18SD
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 395
  • Shipping Weight 2.0 lbs

Product Details

Battery charger, Li-Ion, 18 V, 60 minutes.

Technical Specs

  • For Use With 14.4 V - 18 V Li-Ion and Ni-MH Slide- On Style Batteries
  • Features charges 18 V 3.0 Ah Li-Ion Slide-On Battery BL1830 in 30 Minutes, Digital Power Display Indicates Condition of Battery and Current Charge Level
  • Item Charger, Standard
  • Number of Ports 1
  • Charger Input Voltage 120 VAC
  • Battery Capacity 9.6 - 18 V, 1.7 - 3.3 Ah
  • Cordless Tool Battery Type Li-Ion
  • Charger Output Voltage 9.6 - 18.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list