Skip Content
LITHIUM BATTERIES 6 PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LITHIUM BATTERIES 6 PACK

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT85180
  • Mfr. Model # 85180
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Item Battery
  • Voltage 3 V
  • Battery Size 123A
  • Replaces 5018LC, CR123A, CR123, CR17345, DL123A, EL123AP, RL123A
  • Battery Chemistry Lithium

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list