Skip Content
LITHIUM BATTERIES 400 PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LITHIUM BATTERIES 400 PACK

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT85179
  • Mfr. Model # 85179
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.59 lbs

Technical Specs

  • Battery Chemistry Lithium
  • Item Battery
  • Replaces 5018LC, CR123A, CR123, CR17345, DL123A, EL123AP, RL123A
  • Voltage 3
  • Battery Size 123A

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list