Skip Content
Discontinued with Replacement
LITHEON 18V 2.6AH BATTERY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LITHEON 18V 2.6AH BATTERY

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSBAT618
  • Mfr. Model # BAT618
  • UNSPSC # 26111711
  • CATALOGUE PAGE # 397
  • Shipping Weight 1.43 lbs
Suggested Replacement Product
BATTERY LI-ION XL 18V 4.0AH

Price: NA

Product Details

Battery 18 V Li-Ion fat pack.

Technical Specs

  • Item Battery, Fat Pack
  • For Use With Bosch 18 V Tools
  • Battery Capacity 2.6 Ah
  • Voltage 18.0
  • Cordless Tool Battery Type Li-Ion
  • Features Up to (5) Times Longer Cycle Life Than Competitive Lithium Ion Batteries, Use Only with Litheon 18V Litheon(TM) Charger BC630
  • Includes 18V Litheon Battery

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list