Discontinued with Replacement
LITHEON 18V 1.3AH BATTERY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LITHEON 18V 1.3AH BATTERY

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSBAT609
  • Mfr. Model # BAT609
  • UNSPSC # 26111711
  • CATALOGUE PAGE # 397
  • Shipping Weight 0.88 lbs
Suggested Replacement Product
BATTERY LI-ION SLIM 18V 2.0AH

Your Price: NA

Product Details

Battery 18 V Li-Ion standard.

Technical Specs

  • For Use With Bosch 18 V Tools
  • Voltage 18.0
  • Item Battery, Standard
  • Battery Capacity 1.3 Ah
  • Cordless Tool Battery Type Li-Ion
  • Features Choose Slim Pack Battery for Best Weight Bosch Lithium Ion Batteries Guarantee Maximum Cycle Life, Minimum Self Discharge, and No Deteriorating Memory Effect, Bosch Lithium Ion Batteries Feature (ECP) Electronic Cell Protection Prevents Cells From Overhea

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list