Skip Content
LITHEON 14.4V - 18V 30 MIN CHARGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LITHEON 14.4V - 18V 30 MIN CHARGER

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSBC630
  • Mfr. Model # BC630
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 397
  • Shipping Weight 2.02 lbs

Product Details

Charger Litheon(TM) 30 min.

Technical Specs

  • For Use With 14.4 & 18 V Li-Ion Batteries
  • Charger Input Voltage 120 VAC
  • Item Charger Litheon(TM) 30 Min.
  • Features 30 min. to Charge
  • Number of Ports 1
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list