Skip Content
LITERATURE SORTER, LEGAL, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LITERATURE SORTER, LEGAL, BLACK

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TEN5075BK
  • Mfr. Model # 5075BK
  • UNSPSC # 56101715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 89.0 lbs

Technical Specs

  • Height 33"
  • Colour Black
  • Depth 14-5/8"
  • Includes (18) Adjustable Trays
  • Item Literature/Mail Sorter
  • Width 30-5/8"
  • Construction Welded
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Number of Compartments 21
  • Type Legal Size Openings
  • Load Capacity 25 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list