Skip Content
LITERATURE RACK, VERTICAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LITERATURE RACK, VERTICAL

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM402-54
  • Mfr. Model # 402-54
  • UNSPSC # 44111512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Technical Specs

  • Colour Putty
  • Depth 4-1/8"
  • Item 11 Con-Tur Pocket Literature Rack
  • Height 36"
  • Number of Compartments 11
  • Type Vertical/8-1/2 x 11" Paper
  • Load Capacity 150 Sheets per Section
  • Width 9-3/4"
  • Construction Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list