LITERATURE RACK, VERTICAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LITERATURE RACK, VERTICAL

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM401-54
  • Mfr. Model # 401-54
  • UNSPSC # 44111512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • Depth 4-1/8"
  • Height 65-1/2"
  • Colour Putty
  • Item 23 Con-Tur Pocket Literature Rack
  • Type Vertical/8-1/2 x 11" Paper
  • Number of Compartments 23
  • Width 9-3/4"
  • Load Capacity 150 Sheets per Section
  • Construction Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list