Skip Content
LITERATURE RACK, VERTICAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LITERATURE RACK, VERTICAL

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM400-54
  • Mfr. Model # 400-54
  • UNSPSC # 44111512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Depth 4-1/8"
  • Colour Putty
  • Item 20 Con-Tur Pocket Literature Rack
  • Number of Compartments 20
  • Type Vertical/8-1/2 x 11" Paper
  • Height 58"
  • Construction Steel
  • Width 9-3/4"
  • Load Capacity 150 Sheets per Section

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list