LITERATURE RACK, ROTARY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LITERATURE RACK, ROTARY

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM416-54
  • Mfr. Model # 416-54
  • UNSPSC # 44111512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 112.0 lbs

Technical Specs

  • Depth 14-1/8"
  • Colour Putty
  • Height 60-7/8"
  • Type Rotary
  • Number of Compartments 80
  • Item 80 Con-Tur Pocket Rotary Literature Rack
  • Includes Rotary Base
  • Width 14-1/8"
  • Construction Steel
  • Load Capacity 150 Sheets per Section

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list