Skip Content
LITERATURE RACK BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LITERATURE RACK BASE

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM408-54A
  • Mfr. Model # 408-54A
  • UNSPSC # 44111512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Putty
  • Includes Base Only
  • Item Base for Vertical Rack
  • For Use With Model 401, 400, 402, 403
  • Overall Depth (In.) 14
  • Overall Height (In.) 5-29/32
  • Overall Width (In.) 10-1/32
  • Type Base
  • Package Quantity 1
  • Construction Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list