LITERATURE RACK BASE GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LITERATURE RACK BASE GRAY

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM407-95A
  • Mfr. Model # 407-95A
  • UNSPSC # 44111512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • For Use With Model 405 & 411
  • Colour Gray
  • Item Base for Vertical Rack
  • Overall Depth (In.) 14
  • Includes Base Only
  • Overall Height (In.) 5-29/32
  • Package Quantity 1
  • Overall Width (In.) 13-1/4
  • Construction Steel
  • Type Base

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list