Skip Content
LITERATURE ORGANIZ H84 GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LITERATURE ORGANIZ H84 GRAY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5CRY6
  • Mfr. Model # 5CRY6
  • UNSPSC # 44111512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 97.0 lbs

Technical Specs

  • Colour Gray
  • Depth 12"
  • Includes Labels
  • Height 2-1/2"
  • Number of Compartments 72
  • Item Vertical Literature Organizer
  • Type Letter
  • Width 10-1/3"
  • Construction Steel Shell/Plastic Compartment
  • Load Capacity 150 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list