Skip Content
LITE TRACKER RED/BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LITE TRACKER RED/BLUE

GRACE INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRILT2004
  • Mfr. Model # LT2004
  • UNSPSC # 46182300
  • CATALOGUE PAGE # 2740
  • Shipping Weight 1.0 lbs

Product Details

Lite Tracker(TM) 1 is a bright flashing visual indicator, tough polycarbonate plastic, waterproof, small, lightweight device, can be seen at a distance of 1 mile or greater. Includes 2 AAA alkaline batteries/50 hrs, belt clip, grip clip and D-ring.

Technical Specs

  • Item Lite Tracker(TM) Red/Blue
  • For Use With Duracell #MN2400 or ProCell #PC2400 1.5 volt
  • Includes 2 AAA Batteries, belt clip, grip clip, D-ring.
  • Colour Red/Blue
  • Material High Impact Plastics
  • Height 2-3/4"
  • Width 1-3/4"
  • Standards UL913/CSA Intrinsically Safe Approved

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list