Skip Content
LITE LANYARD TWIN LEG AL36CL CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LITE LANYARD TWIN LEG AL36CL CSA

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10155786
  • Mfr. Model # 10155786
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Locking Harness Connection Hook Type Aluminum Locking Snap Hook (3,600 lbs. Gate Strength)
  • Number of Legs 2
  • Hardware Material Aluminum
  • Standards CSA Z259.2.2
  • Visual Load Indicator Yes
  • Locking Anchorage Connection Hook Type (2) Aluminum Locking Rebar Hooks (3,600 lbs. Gate Strength)
  • Line Material Polyester
  • For Use With MSA Harnesses
  • Colour Yellow
  • Harness Hook Gate Opening 51/64"
  • Anchorage Hook Gate Opening 2-7/16"
  • Item Lite Web Lanyards

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list