Skip Content
LITE LANYARD SINGLE LEG AL36CL CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LITE LANYARD SINGLE LEG AL36CL CSA

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10156541
  • Mfr. Model # 10156541
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Locking Anchorage Connection Hook Type Aluminum Locking Rebar Hook with 3600 lb. Gate Strength
  • Colour Red
  • Item Energy-Absorbing Lanyard
  • Locking Harness Connection Hook Type Aluminum Locking Snap Hook (3,600 lbs. Gate Strength)
  • For Use With MSA Harnesses
  • Number of Legs 1
  • Line Material Polyester
  • Standards CSA Z259.2.2
  • Hardware Material Aluminum
  • Visual Load Indicator Yes
  • Harness Hook Gate Opening 51/64"
  • Anchorage Hook Gate Opening 2-7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list