Skip Content
LITE LANYARD SINGLE LEG AL36C CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LITE LANYARD SINGLE LEG AL36C CSA

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10156529
  • Mfr. Model # 10156529
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Red
  • For Use With MSA Harnesses
  • Item Energy-Absorbing Lanyard
  • Locking Anchorage Connection Hook Type Aluminum Locking Snap Hook with 3600 lb. Gate Strength
  • Locking Harness Connection Hook Type Aluminum Locking Snap Hook (3,600 lbs. Gate Strength)
  • Number of Legs 1
  • Standards CSA Z259.2.2
  • Hardware Material Aluminum
  • Line Material Polyester
  • Visual Load Indicator Yes
  • Anchorage Hook Gate Opening 51/64"
  • Harness Hook Gate Opening 51/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list