Skip Content
LITE HARNESS EVOTEC BACK D-RING XLG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LITE HARNESS EVOTEC BACK D-RING XLG

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10155575
  • Mfr. Model # 10155575
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.97 lbs

Technical Specs

  • Colour Red
  • Item Harness
  • Weight Capacity 400 lbs.
  • Harness Size X-Large
  • Standards ANSI Z359.1, CSA Z259.10, OSHA
  • Front D-Ring No
  • Side D-Rings No
  • Shoulder Strap Buckles None
  • Leg Strap Buckles Quick-Connect
  • Chest Strap Buckles Quick-Connect
  • Subpelvic Strap No
  • Back D-Ring Yes
  • Webbing Material Polyester with NanoSphere(R) coating
  • Stretchable No
  • Harness Application Construction, General Industry
  • Harness D-Ring Material Aluminum
  • Harness Buckle Material Aluminum
  • Tensile Strength 5000 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list