LITE HARNESS EVO BK +HIP D-RING XLG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LITE HARNESS EVO BK +HIP D-RING XLG

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10155579
  • Mfr. Model # 10155579
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.97 lbs

Technical Specs

  • Colour Red
  • Item Harness
  • Weight Capacity 400 lbs.
  • Harness Size X-Large
  • Standards ANSI Z359.1, CSA Z259.10, OSHA
  • Side D-Rings Yes
  • Front D-Ring No
  • Leg Strap Buckles Quick-Connect
  • Shoulder Strap Buckles None
  • Chest Strap Buckles Quick-Connect
  • Back D-Ring Yes
  • Subpelvic Strap No
  • Webbing Material Polyester with NanoSphere(R) coating
  • Stretchable No
  • Harness Application Construction, General Industry
  • Harness Buckle Material Aluminum
  • Harness D-Ring Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list