Skip Content
LITE DC VOLT METER UL LISTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LITE DC VOLT METER UL LISTED

RED LION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13D041
  • Mfr. Model # 13D041
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.07 lbs

Technical Specs

  • Accuracy 0.1%
  • Connector Type Screw Terminal
  • Depth 4.10"
  • Includes Instructions
  • Style Collar
  • Item Digital Panel Meter
  • Type DC Voltage
  • Display Span 1999
  • Display LED
  • Fits Standard 1/8 DIN Cutout
  • Display Digits 3-1/2
  • NEMA Rating NEMA 4X / IP65
  • Mounting Clip
  • Input Range 0 to 300VDC
  • True RMS No
  • Power Required 115/230VAC
  • Manufacturers Warranty Length 2 Years

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list