Skip Content
LIT RACK LEG ASSEMBLED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIT RACK LEG ASSEMBLED

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM408-75A
  • Mfr. Model # 408-75A
  • UNSPSC # 24112110
  • CATALOGUE PAGE # 2152
  • Shipping Weight 3.0 lbs

Product Details

Literature rack base, for vertical storage, tan in colour, four sided, rotate on matching steel bases with ball bearing turntables, includes base, use on 401, 402, 403.

Technical Specs

  • Colour Tan
  • Item Base for Vertical Rack
  • Overall Depth (In.) 14
  • For Use With Model 401, 400, 402, 403
  • Includes Base Only
  • Overall Height (In.) 5-29/32
  • Overall Width (In.) 10-1/32
  • Package Quantity 1
  • Type Base
  • Construction Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list