LIQUISOL LU100L WHT LITH LUB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIQUISOL LU100L WHT LITH LUB

SPRAYON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SAYC000100LQ
  • Mfr. Model # C000100LQ
  • UNSPSC # 12161803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.895 lbs

Product Details

High solids white grease that provides excellent lubrication for metal to metal application. High solids, on staining white grease. Will not drip or run on vertical surfaces. Temperature rating 135 degrees C. Flash point -29 degrees C.

Technical Specs

  • Item Sprayon(R) Liqui-Sol(TM) White Lithium Lube
  • Lubricant Type Lubricant
  • Environmental Claim Reusable and Refillable

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list