Skip Content
LIQUIFIER GEL DEICE 3.79L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIQUIFIER GEL DEICE 3.79L

ENERTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENT10506C
  • Mfr. Model # 10506C
  • UNSPSC # 15111700
  • CATALOGUE PAGE # 2984
  • Shipping Weight 7.62 lbs

Technical Specs

  • Colour Clear
  • Container Type Plastic
  • Flash Point (F) 74 Degrees F
  • Item Diesel Additive
  • Size 3.79 L
  • Package Quantity 1
  • Viscosity Index 4.8 - 6.8 cP @ 25 Degrees C
  • Dilution Ratio 1:200 gal.
  • Boiling Point (F) 207 Degrees F
  • Specific Gravity 0.90 @ 25 Degrees C

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list