Skip Content
LIQUID WRENCH DRY LUBE 311G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIQUID WRENCH DRY LUBE 311G

LIQUID WRENCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RARL512C
  • Mfr. Model # L512C
  • UNSPSC # 27111700
  • CATALOGUE PAGE # 1593
  • Shipping Weight 0.95 lbs

Product Details

Long lasting dry lubricant filter. Superior lubricity with no oily residue. This formula will not collect dust. 311 g aerosol can.

Technical Specs

  • Item 311 g Aerosol
  • Lubricant Container Aerosol Can
  • Lubricant Film Dry
  • Lubricant Type Lubricant

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list