!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LIQUID SOAP DISPENSER,46 OZ,WHITE

LIQUID SOAP DISPENSER,46 OZ,WHITE

TOUGH GUY

LIQUID SOAP DISPENSER,46 OZ,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIQUID SOAP DISPENSER,46 OZ,WHITE

LIQUID SOAP DISPENSER,46 OZ,WHITE

TOUGH GUY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG11C812
  • Mfr. Model # 9346-91
  • UNSPSC # 47131704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Hygiene Product Grouping Soap/Lotion Dispenser
  • Dispenser Mount Type Wall
  • Hygiene Form Liquid
  • Dispenser Colour White
  • Finish Smooth
  • Width 5-1/2"
  • Item Dispenser
  • Hygiene Series Tough Guy
  • Operation Mode Manual
  • Refill Size 46 oz
  • Material Plastic
  • Height 8-1/2"
  • Depth 4-1/2"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list