Skip Content
LIQUID RADIATOR REPAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIQUID RADIATOR REPAIR

GUNK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RARC312C
  • Mfr. Model # C312C
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.917 lbs

Technical Specs

  • Pour Point (F) 32? F
  • Application Radiator
  • Container Type Plastic Bottle
  • Colour Brown
  • For Use With Radiator Repair Fluid
  • Item Liquid Radiator Repair
  • Package Quantity 12
  • Size 325mL
  • Size/Net Weight 0.4 kg
  • Appearance Brown Liquid
  • Standards CEPA, WHMIS, TSCA, CERCLA, SARA, WHMIS
  • Dilution Ratio 1 Container Per Car / Small Truck
  • Specific Gravity 1.1 at 20 Degrees C
  • pH 8 - 9
  • Boiling Point (F) 100 Degrees C

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list