Skip Content
LIQUID OPERATED,CAST IRON, JET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIQUID OPERATED,CAST IRON, JET

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5NAN0
  • Mfr. Model # 5NAN0
  • UNSPSC # 20141301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Application For Mixing Fluids, Moving Grains and Other Solid Granular Material
  • Height 2-1/16"
  • Item Maintenance-Free Jet Pump
  • Length 5-7/8"
  • Temp. Range -40 to 230 Degrees F
  • Type Liquid Operated
  • Width 1-3/8"
  • Suction/Discharge 3/4" NPT
  • Inlet 3/8" NPT
  • Pump Material Cast Iron
  • Inlet Pressure Pumping Liquids 35 to 150 PSI
  • Max. Suction Lift Pumping Liquids 27 ft.
  • Sizing Factor 0.20
  • Maximum Head 40 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list